Zoro Homepage

Parallel Gripper, Low Profile

  • Mfr # RPL-4M-V

  • Zoro # G1160531


product price: $1,462.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile
Total Rated Grip Force @ 100 psi
160 N
Overall Width
98.4 mm
Weight
0.17 kg
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-4M-V
Zoro #
G1160531
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
98.4 mm
Maximum Finger/Jaw Length
127 mm
Inlet Size
M3
Overall Height
32.6 mm
Stroke Length
25.4 mm
Overall Length
22.2 mm
Open Width
92 mm

Details

Item
Parallel Gripper,Low Profile
Product Type
Parallel Gripper,Low Profile
Total Rated Grip Force @ 100 psi
160 N
Weight
0.17 kg
Maximum Operating Temperature
120 Degrees C
Accuracy
+/-0.05 mm
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.19 sec
Minimum Operating Pressure
0.3 bar
Seal Material
Viton
Displacement
3.2 cc
Repeatability
+/-0.03 mm
Operation Type
Synchronous
System of Measurement
Metric
IP Rating
IP33
Series
RPL

Description

Parallel Gripper,Low Profile, Series RPL, Open Width 92 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 98.4 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Viton, Displacement 3.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.