Zoro Homepage

Parallel Gripper, Non Syncron, Clean Room

  • Mfr # RPLC-1M-NS

  • Zoro # G1160166


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Non Syncron,Clean Room
Displacement
0.6 cc
IP Rating
IP64
Minimum Operating Pressure
0.3 bar
Repeatability
+/-0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-1M-NS
Zoro #
G1160166
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48.3 mm
Overall Length
19.1 mm
Stroke Length
6.4 mm
Inlet Size
M3
Open Width
44 mm
Maximum Finger/Jaw Length
76 mm
Overall Height
29.5 mm

Details

Item
Parallel Gripper,Non Syncron,Clean Room
Product Type
Parallel Gripper,Non Syncron,Clean Room
Displacement
0.6 cc
IP Rating
IP64
Minimum Operating Pressure
0.3 bar
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
116 N
Maximum Operating Temperature
80 Degrees C
System of Measurement
Metric
Series
RPLC
Operation Type
Non-synchronous
Weight
0.07 kg
Accuracy
+/-0.05 mm
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.1 sec
Seal Material
Buna-N

Description

Parallel Gripper,Non Syncron,Clean Room, Series RPLC, Open Width 44 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 48.3 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP64, Seal Material Buna-N, Displacement 0.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.