Zoro Homepage

Parallel Gripper, Non Syncron, Clean Room

  • Mfr # RPLC-2M-NS-V

  • Zoro # G1160260


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Non Syncron,Clean Room
Maximum Operating Temperature
120 Degrees C
Overall Length
19.1 mm
Overall Height
29.5 mm
Overall Width
62.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-2M-NS-V
Zoro #
G1160260
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19.1 mm
Overall Height
29.5 mm
Overall Width
62.6 mm
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
76 mm
Open Width
59 mm
Inlet Size
M3

Details

Item
Parallel Gripper,Non Syncron,Clean Room
Product Type
Parallel Gripper,Non Syncron,Clean Room
Maximum Operating Temperature
120 Degrees C
Maximum Actuation Time
0.13 sec
Displacement
1.2 cc
Operation Type
Non-synchronous
System of Measurement
Metric
Minimum Operating Pressure
0.3 bar
Maximum Operating Pressure
7 bar
Series
RPLC
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.05 mm
IP Rating
IP64
Total Rated Grip Force @ 100 psi
116 N
Seal Material
Viton
Repeatability
+/-0.03 mm
Weight
0.09 kg

Description

Parallel Gripper,Non Syncron,Clean Room, Series RPLC, Open Width 59 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 62.6 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP64, Seal Material Viton, Displacement 1.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.