Parallel Gripper, Non Syncron, Clean Room
Mfr # RPLC-3M-NS-V
Zoro # G1161277
product price: $1,642.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Non Syncron,Clean Room
Displacement
2.4 cc
Stroke Length
19.1 mm
Inlet Size
M3
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPLC-3M-NS-V
Zoro #
G1161277
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
19.1 mm
Inlet Size
M3
Overall Height
32.6 mm
Maximum Finger/Jaw Length
102 mm
Overall Length
22.2 mm
Overall Width
83.4 mm
Open Width
83 mm
Details
Item
Parallel Gripper,Non Syncron,Clean Room
Product Type
Parallel Gripper,Non Syncron,Clean Room
Displacement
2.4 cc
Seal Material
Viton
IP Rating
IP64
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
160 N
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.14 sec
Series
RPLC
Maximum Operating Temperature
120 Degrees C
Operation Type
Non-synchronous
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
0.3 bar
Weight
0.14 kg
Repeatability
+/-0.03 mm
Description
Parallel Gripper,Non Syncron,Clean Room, Series RPLC, Open Width 83 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 83.4 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP64, Seal Material Viton, Displacement 2.4 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.