Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Non Syncron, Clean Room

  • Mfr # RPLC-3M-NS

  • Zoro # G1161268


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Non Syncron,Clean Room
Overall Width
83.4 mm
Displacement
2.4 cc
Maximum Actuation Time
0.14 sec
Weight
0.14 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-3M-NS
Zoro #
G1161268
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
83.4 mm
Overall Height
32.6 mm
Maximum Finger/Jaw Length
102 mm
Overall Length
22.2 mm
Inlet Size
M3
Stroke Length
19.1 mm
Open Width
83 mm

Details

Item
Parallel Gripper,Non Syncron,Clean Room
Product Type
Parallel Gripper,Non Syncron,Clean Room
Displacement
2.4 cc
Maximum Actuation Time
0.14 sec
Weight
0.14 kg
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.05 mm
Minimum Operating Pressure
0.3 bar
Seal Material
Buna-N
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
160 N
Operation Type
Non-synchronous
Series
RPLC
IP Rating
IP64
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Non Syncron,Clean Room, Series RPLC, Open Width 83 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 83.4 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP64, Seal Material Buna-N, Displacement 2.4 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.