Zoro Homepage

Parallel Gripper, Non Syncron, Clean Room

  • Mfr # RPLC-4-NS

  • Zoro # G1161855


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Non Syncron,Clean Room
Series
RPLC
Overall Length
7/8 in
System of Measurement
Inch
Operation Type
Non-synchronous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-4-NS
Zoro #
G1161855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Overall Width
4 in
Open Width
4 in
Overall Height
1 1/4 in
Inlet Size
#5
Maximum Finger/Jaw Length
5 in
Stroke Length
1 in

Details

Item
Parallel Gripper,Non Syncron,Clean Room
Product Type
Parallel Gripper,Non Syncron,Clean Room
Series
RPLC
System of Measurement
Inch
Operation Type
Non-synchronous
Total Rated Grip Force @ 100 psi
160.13 N
Minimum Operating Pressure
5 psi
Minimum Operating Temperature
-30 Degrees F
Maximum Actuation Time
0.19 sec
Repeatability
+/-0.001 in
Maximum Operating Pressure
100 psi
Accuracy
+/-0.002 in
Weight
0.37 lb
Maximum Operating Temperature
180 Degrees F
Displacement
3.21 cc
IP Rating
IP64
Seal Material
Buna-N

Description

Parallel Gripper,Non Syncron,Clean Room, Series RPLC, Open Width 4 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 4 in, Overall Height 1 1/4 in, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.37 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP64, Seal Material Buna-N, Displacement 3.21 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.