Zoro Homepage

Parallel Gripper, Non Syncron, Clean Room

  • Mfr # RPLC-4M-NS-V

  • Zoro # G1161837


product price: $1,689.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Non Syncron,Clean Room
IP Rating
IP64
Maximum Actuation Time
0.19 sec
Seal Material
Viton
Weight
0.17 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-4M-NS-V
Zoro #
G1161837
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.2 mm
Maximum Finger/Jaw Length
127 mm
Overall Height
32.6 mm
Overall Width
101.8 mm
Stroke Length
25.4 mm
Open Width
101 mm
Inlet Size
M3

Details

Item
Parallel Gripper,Non Syncron,Clean Room
Product Type
Parallel Gripper,Non Syncron,Clean Room
IP Rating
IP64
Maximum Actuation Time
0.19 sec
Seal Material
Viton
Weight
0.17 kg
System of Measurement
Metric
Accuracy
+/-0.05 mm
Operation Type
Non-synchronous
Series
RPLC
Minimum Operating Pressure
0.3 bar
Maximum Operating Temperature
120 Degrees C
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
160 N
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Displacement
3.2 cc

Description

Parallel Gripper,Non Syncron,Clean Room, Series RPLC, Open Width 101 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 101.8 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP64, Seal Material Viton, Displacement 3.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.