Zoro Homepage

Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-10M-06-NS-V

  • Zoro # G1145755


product price: $1,255.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision,Directconnect
Total Rated Grip Force @ 100 psi
111 N
Minimum Operating Pressure
0.3 bar
Minimum Operating Temperature
-30 Degrees C
Open Width
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP-10M-06-NS-V
Zoro #
G1145755
UPC #
-
Country of Origin
United States

Dimensions

Open Width
53 mm
Maximum Finger/Jaw Length
76.2 mm
Stroke Length
6.4 mm
Overall Width
62.9 mm
Overall Length
25 mm
Overall Height
34.67 mm
Inlet Size
M3

Details

Item
Parallel Gripper,Precision,Directconnect
Product Type
Parallel Gripper,Precision,Directconnect
Total Rated Grip Force @ 100 psi
111 N
Minimum Operating Pressure
0.3 bar
Minimum Operating Temperature
-30 Degrees C
Operation Type
Non-synchronous
Maximum Operating Temperature
120 Degrees C
IP Rating
IP43
Maximum Operating Pressure
7 bar
Weight
0.16 kg
System of Measurement
Metric
Displacement
0.5 cc
Repeatability
+/-0.01 mm
Series
DPP
Accuracy
+/-0.03 mm
Seal Material
Viton
Maximum Actuation Time
0.1 sec

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 53 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25 mm, Overall Width 62.9 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Viton, Displacement 0.5 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.