
Parallel Gripper, Precision, Directconnect
Mfr # DPP-10M-06
Zoro # G1146111
product price: $1,256.99
/ea
Free Shipping & Returns
Key Features
Overall Width
62.9 mm
Overall Height
34.67 mm
Weight
0.16 kg
Overall Length
25 mm
Product Type
Parallel Gripper,Precision,Directconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPP-10M-06
Zoro #
G1146111
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
62.9 mm
Overall Height
34.67 mm
Overall Length
25 mm
Open Width
53 mm
Stroke Length
6.4 mm
Inlet Size
M3
Maximum Finger/Jaw Length
76.2 mm
Details
Item
Parallel Gripper,Precision,Directconnect
Weight
0.16 kg
Product Type
Parallel Gripper,Precision,Directconnect
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Minimum Operating Pressure
0.3 bar
Repeatability
+/-0.01 mm
Total Rated Grip Force @ 100 psi
111 N
System of Measurement
Metric
Series
DPP
Maximum Actuation Time
0.1 sec
Accuracy
+/-0.03 mm
Displacement
0.5 cc
IP Rating
IP43
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 53 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25 mm, Overall Width 62.9 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.16 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Buna-N, Displacement 0.5 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.