Zoro Homepage

Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-10M-12-C-NS-V

  • Zoro # G1145700


product price: $1,753.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision,Directconnect
Maximum Actuation Time
0.11 sec
Total Rated Grip Force @ 100 psi
111 N
Minimum Operating Pressure
1.4 bar
Spring Assist
Spring Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP-10M-12-C-NS-V
Zoro #
G1145700
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
73.7 mm
Overall Height
34.67 mm
Stroke Length
12.7 mm
Overall Length
25 mm
Maximum Finger/Jaw Length
76.2 mm
Inlet Size
M3
Open Width
62 mm

Details

Item
Parallel Gripper,Precision,Directconnect
Product Type
Parallel Gripper,Precision,Directconnect
Maximum Actuation Time
0.11 sec
Total Rated Grip Force @ 100 psi
111 N
Minimum Operating Pressure
1.4 bar
Spring Assist
Spring Closed
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Seal Material
Viton
Operation Type
Non-synchronous
Series
DPP
Maximum Operating Pressure
7 bar
IP Rating
IP43
Weight
0.2 kg
Repeatability
+/-0.01 mm
Displacement
1.1 cc
Accuracy
+/-0.03 mm
Maximum Operating Temperature
120 Degrees C

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 62 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Length 25 mm, Overall Width 73.7 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Viton, Displacement 1.1 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.