Parallel Gripper, Precision, Directconnect
Mfr # DPP-10M-12-NS
Zoro # G1145691
product price: $1,372.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Precision,Directconnect
Weight
0.2 kg
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPP-10M-12-NS
Zoro #
G1145691
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M3
Overall Length
25 mm
Overall Height
34.67 mm
Maximum Finger/Jaw Length
76.2 mm
Overall Width
73.7 mm
Open Width
62 mm
Stroke Length
12.7 mm
Details
Item
Parallel Gripper,Precision,Directconnect
Product Type
Parallel Gripper,Precision,Directconnect
Weight
0.2 kg
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Maximum Actuation Time
0.11 sec
Series
DPP
Maximum Operating Pressure
7 bar
Repeatability
+/-0.01 mm
IP Rating
IP43
Accuracy
+/-0.03 mm
Displacement
1.1 cc
System of Measurement
Metric
Minimum Operating Pressure
0.3 bar
Operation Type
Non-synchronous
Total Rated Grip Force @ 100 psi
111 N
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 62 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25 mm, Overall Width 73.7 mm, Overall Height 34.67 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 111 N, IP Rating IP43, Seal Material Buna-N, Displacement 1.1 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.