Zoro Homepage

Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-14M-15-C-V

  • Zoro # G1145649


product price: $1,698.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision,Directconnect
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Inlet Size
M3
Open Width
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP-14M-15-C-V
Zoro #
G1145649
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Open Width
79 mm
Overall Height
42.21 mm
Maximum Finger/Jaw Length
101.6 mm
Stroke Length
15.9 mm
Overall Width
90.2 mm
Overall Length
34 mm

Details

Item
Parallel Gripper,Precision,Directconnect
Product Type
Parallel Gripper,Precision,Directconnect
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Spring Assist
Spring Closed
Minimum Operating Pressure
3.4 bar
Accuracy
+/-0.03 mm
Operation Type
Synchronous
Series
DPP
Displacement
2.5 cc
Maximum Operating Pressure
7 bar
Weight
0.48 kg
IP Rating
IP43
Maximum Actuation Time
0.15 sec
Total Rated Grip Force @ 100 psi
200 N
Seal Material
Viton
Maximum Operating Temperature
120 Degrees C
Repeatability
+/-0.01 mm

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 79 mm, Stroke Length 15.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 34 mm, Overall Width 90.2 mm, Overall Height 42.21 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.48 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 200 N, IP Rating IP43, Seal Material Viton, Displacement 2.5 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.