Zoro Homepage

Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-14M-25-C

  • Zoro # G1145597


product price: $1,954.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision,Directconnect
Stroke Length
25.4 mm
Accuracy
+/-0.03 mm
Minimum Operating Pressure
3.4 bar
Seal Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP-14M-25-C
Zoro #
G1145597
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
25.4 mm
Open Width
107 mm
Overall Height
42.21 mm
Inlet Size
M3
Overall Length
34 mm
Maximum Finger/Jaw Length
101.6 mm
Overall Width
118.7 mm

Details

Item
Parallel Gripper,Precision,Directconnect
Product Type
Parallel Gripper,Precision,Directconnect
Accuracy
+/-0.03 mm
Minimum Operating Pressure
3.4 bar
Seal Material
Buna-N
System of Measurement
Metric
Displacement
4.1 cc
IP Rating
IP43
Maximum Operating Temperature
80 Degrees C
Operation Type
Synchronous
Weight
0.57 kg
Repeatability
+/-0.01 mm
Total Rated Grip Force @ 100 psi
200 N
Series
DPP
Maximum Operating Pressure
7 bar
Spring Assist
Spring Closed
Maximum Actuation Time
0.19 sec
Minimum Operating Temperature
-35 Degrees C

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 107 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3.4 bar, Overall Length 34 mm, Overall Width 118.7 mm, Overall Height 42.21 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.57 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 200 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.1 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.