Zoro Homepage

Parallel Gripper, Precision, Directconnect

  • Mfr # DPP-20M-38-V

  • Zoro # G1145965


product price: $2,358.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision,Directconnect
Total Rated Grip Force @ 100 psi
423 N
Open Width
161 mm
Accuracy
+/-0.03 mm
Stroke Length
38.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPP-20M-38-V
Zoro #
G1145965
UPC #
-
Country of Origin
United States

Dimensions

Open Width
161 mm
Stroke Length
38.1 mm
Overall Width
175.5 mm
Overall Length
46 mm
Overall Height
55.63 mm
Inlet Size
M5
Maximum Finger/Jaw Length
152.4 mm

Details

Item
Parallel Gripper,Precision,Directconnect
Product Type
Parallel Gripper,Precision,Directconnect
Total Rated Grip Force @ 100 psi
423 N
Accuracy
+/-0.03 mm
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
120 Degrees C
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
0.3 bar
IP Rating
IP43
Repeatability
+/-0.01 mm
Displacement
12.8 cc
Maximum Actuation Time
0.24 sec
Weight
1.41 kg
Operation Type
Synchronous
Series
DPP
Seal Material
Viton

Description

Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 161 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 46 mm, Overall Width 175.5 mm, Overall Height 55.63 mm, Inlet Size M5, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.41 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 423 N, IP Rating IP43, Seal Material Viton, Displacement 12.8 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.