Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-100PM-V

  • Zoro # G1158039


product price: $2,079.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision Roller Series
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Inlet Size
M5
Finger Mounting
Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-100PM-V
Zoro #
G1158039
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Maximum Finger/Jaw Length
102 mm
Open Width
83 mm
Overall Length
25.4 mm
Overall Height
59.4 mm
Overall Width
57 mm
Stroke Length
25.4 mm

Details

Item
Parallel Gripper,Precision Roller Series
Product Type
Parallel Gripper,Precision Roller Series
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Finger Mounting
Side
Weight
0.23 kg
Maximum Actuation Time
0.18 sec
Series
RP
IP Rating
IP33
Minimum Operating Pressure
0.3 bar
Displacement
3.6 cc
Total Rated Grip Force @ 100 psi
160 N
Repeatability
+/-0.01 mm
Seal Material
Viton
Accuracy
+/-0.03 mm
Operation Type
Synchronous
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C

Description

Parallel Gripper,Precision Roller Series, Series RP, Open Width 83 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25.4 mm, Overall Width 57 mm, Overall Height 59.4 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.23 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Viton, Displacement 3.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.