Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-25PM-V

  • Zoro # G1159186


product price: $2,819.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision Roller Series
Repeatability
+/-0.01 mm
Weight
0.45 kg
Maximum Operating Pressure
7 bar
Overall Width
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-25PM-V
Zoro #
G1159186
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
79 mm
Maximum Finger/Jaw Length
102 mm
Overall Height
81.1 mm
Inlet Size
M5
Stroke Length
28.7 mm
Overall Length
31.8 mm
Open Width
108 mm

Details

Item
Parallel Gripper,Precision Roller Series
Product Type
Parallel Gripper,Precision Roller Series
Repeatability
+/-0.01 mm
Weight
0.45 kg
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Displacement
8.2 cc
Maximum Actuation Time
0.21 sec
Series
RPP
Accuracy
+/-0.03 mm
Finger Mounting
Side
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
356 N
System of Measurement
Metric
Minimum Operating Pressure
0.3 bar
IP Rating
IP33
Seal Material
Viton

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 108 mm, Stroke Length 28.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 31.8 mm, Overall Width 79 mm, Overall Height 81.1 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.45 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 356 N, IP Rating IP33, Seal Material Viton, Displacement 8.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.