Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-25PM

  • Zoro # G1159177


product price: $2,706.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision Roller Series
Total Rated Grip Force @ 100 psi
356 N
Finger Mounting
Side
Series
RPP
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-25PM
Zoro #
G1159177
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
81.1 mm
Stroke Length
28.7 mm
Overall Length
31.8 mm
Overall Width
79 mm
Inlet Size
M5
Open Width
108 mm
Maximum Finger/Jaw Length
102 mm

Details

Item
Parallel Gripper,Precision Roller Series
Product Type
Parallel Gripper,Precision Roller Series
Total Rated Grip Force @ 100 psi
356 N
Finger Mounting
Side
Series
RPP
System of Measurement
Metric
IP Rating
IP33
Displacement
8.2 cc
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.21 sec
Accuracy
+/-0.03 mm
Minimum Operating Pressure
0.3 bar
Seal Material
Buna-N
Operation Type
Synchronous
Minimum Operating Temperature
-35 Degrees C
Weight
0.45 kg
Repeatability
+/-0.01 mm
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 108 mm, Stroke Length 28.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 31.8 mm, Overall Width 79 mm, Overall Height 81.1 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.45 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 356 N, IP Rating IP33, Seal Material Buna-N, Displacement 8.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.