Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-35P

  • Zoro # G1159378


product price: $4,279.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 5/8 in
Overall Length
2 in
Overall Height
4 1/8 in
Weight
3.5 lb
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-35P
Zoro #
G1159378
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 5/8 in
Overall Length
2 in
Overall Height
4 1/8 in
Open Width
5 5/8 in
Maximum Finger/Jaw Length
5 in
Stroke Length
1 in
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Precision Roller Series
Weight
3.5 lb
Product Type
Parallel Gripper,Precision Roller Series
Maximum Operating Temperature
180 Degrees F
Series
RPP
IP Rating
IP33
Finger Mounting
Side
Accuracy
+/-0.001 in
Minimum Operating Temperature
-30 Degrees F
Minimum Operating Pressure
5 psi
Total Rated Grip Force @ 100 psi
778.43 N
Maximum Operating Pressure
100 psi
Seal Material
Buna-N
Air Inlet Type
NPT
System of Measurement
Inch
Maximum Actuation Time
0.33 sec
Repeatability
+/-0.0005 in
Operation Type
Synchronous
Displacement
16.97 cc

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 5 5/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 2 in, Overall Width 4 5/8 in, Overall Height 4 1/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 3.5 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 778.43 N, IP Rating IP33, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.