Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-35PM

  • Zoro # G1159387


product price: $4,104.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50.8 mm
Weight
1.6 kg
Overall Height
103.2 mm
Overall Width
117 mm
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-35PM
Zoro #
G1159387
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50.8 mm
Overall Height
103.2 mm
Overall Width
117 mm
Stroke Length
25.4 mm
Inlet Size
1/8 in
Open Width
143 mm
Maximum Finger/Jaw Length
127 mm

Details

Item
Parallel Gripper,Precision Roller Series
Weight
1.6 kg
Product Type
Parallel Gripper,Precision Roller Series
Accuracy
+/-0.03 mm
IP Rating
IP33
System of Measurement
Metric
Seal Material
Buna-N
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.33 sec
Operation Type
Synchronous
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
0.3 bar
Air Inlet Type
NPT
Series
RPP
Finger Mounting
Side
Total Rated Grip Force @ 100 psi
778 N
Displacement
17 cc
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.01 mm

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 143 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 50.8 mm, Overall Width 117 mm, Overall Height 103.2 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.6 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 778 N, IP Rating IP33, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.