Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Precision Roller Series

  • Mfr # RP-40PM

  • Zoro # G1159545


product price: $4,682.99
/ea
Free Shipping & Returns

Key Features

Weight
2.7 kg
Overall Height
125 mm
Overall Length
57.2 mm
Overall Width
127 mm
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP-40PM
Zoro #
G1159545
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
125 mm
Overall Length
57.2 mm
Overall Width
127 mm
Inlet Size
1/8 in
Stroke Length
50.8 mm
Open Width
178 mm
Maximum Finger/Jaw Length
203 mm

Details

Item
Parallel Gripper,Precision Roller Series
Weight
2.7 kg
Product Type
Parallel Gripper,Precision Roller Series
Repeatability
+/-0.03 mm
Air Inlet Type
NPT
Seal Material
Buna-N
Finger Mounting
Side
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.05 mm
Series
RPP
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
890 N
Displacement
28 cc
Minimum Operating Pressure
0.3 bar
Maximum Actuation Time
0.39 sec
IP Rating
IP33

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 178 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 57.2 mm, Overall Width 127 mm, Overall Height 125 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.7 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 890 N, IP Rating IP33, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.