Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Precision Roller Series

  • Mfr # RP-43P

  • Zoro # G1159755


product price: $7,455.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 7/8 in
Overall Width
8 1/2 in
Weight
16 lb
Overall Length
3 in
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-43P
Zoro #
G1159755
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 7/8 in
Overall Width
8 1/2 in
Overall Length
3 in
Maximum Finger/Jaw Length
8 in
Stroke Length
3 in
Open Width
11 1/2 in
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Precision Roller Series
Weight
16 lb
Product Type
Parallel Gripper,Precision Roller Series
System of Measurement
Inch
Repeatability
+/-0.0005 in
Accuracy
+/-0.002 in
Maximum Operating Pressure
100 psi
Seal Material
Buna-N
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
160.13 N
Displacement
120.61 cc
Air Inlet Type
NPT
Maximum Actuation Time
0.59 sec
Series
RPP
Minimum Operating Pressure
5 psi
Finger Mounting
Side
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-30 Degrees F
IP Rating
IP33

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 11 1/2 in, Stroke Length 3 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3 in, Overall Width 8 1/2 in, Overall Height 6 7/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 16 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP33, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.