Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-43PM

  • Zoro # G1159761


product price: $7,367.99
/ea
Free Shipping & Returns

Key Features

Overall Length
74.7 mm
Overall Width
216 mm
Overall Height
175 mm
Weight
7.3 kg
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-43PM
Zoro #
G1159761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.7 mm
Overall Width
216 mm
Overall Height
175 mm
Stroke Length
76.2 mm
Maximum Finger/Jaw Length
203 mm
Open Width
292 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Precision Roller Series
Weight
7.3 kg
Product Type
Parallel Gripper,Precision Roller Series
Repeatability
+/-0.03 mm
Operation Type
Synchronous
Air Inlet Type
NPT
Displacement
120.6 cc
Series
RPP
Total Rated Grip Force @ 100 psi
2,224 N
System of Measurement
Metric
Maximum Actuation Time
0.59 sec
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
0.3 bar
Minimum Operating Temperature
-35 Degrees C
Finger Mounting
Side
Accuracy
+/-0.05 mm
Seal Material
Buna-N
IP Rating
IP33
Maximum Operating Temperature
80 Degrees C

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 292 mm, Stroke Length 76.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 74.7 mm, Overall Width 216 mm, Overall Height 175 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,224 N, IP Rating IP33, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.