Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-50P-V

  • Zoro # G1159956


product price: $2,137.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision Roller Series
Displacement
1.63 cc
Accuracy
+/-0.001 in
Maximum Actuation Time
0.14 sec
Series
RPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-50P-V
Zoro #
G1159956
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Open Width
2 1/4 in
Inlet Size
#10
Stroke Length
1/2 in
Maximum Finger/Jaw Length
4 in
Overall Width
1 3/4 in
Overall Length
1 in

Details

Item
Parallel Gripper,Precision Roller Series
Product Type
Parallel Gripper,Precision Roller Series
Displacement
1.63 cc
Accuracy
+/-0.001 in
Maximum Actuation Time
0.14 sec
Series
RPP
Operation Type
Synchronous
Finger Mounting
Side
Minimum Operating Pressure
5 psi
System of Measurement
Inch
Repeatability
+/-0.0005 in
Weight
0.31 lb
Maximum Operating Temperature
300 Degrees F
Seal Material
Viton
Total Rated Grip Force @ 100 psi
106.76 N
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP33
Maximum Operating Pressure
100 psi

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 2 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 1 in, Overall Width 1 3/4 in, Overall Height 1 7/8 in, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.31 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 106.76 N, IP Rating IP33, Seal Material Viton, Displacement 1.63 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.