Zoro Homepage

Parallel Gripper, Precision Roller Series

  • Mfr # RP-50P

  • Zoro # G1159910


product price: $2,030.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 7/8 in
Overall Length
1 in
Weight
0.31 lb
Overall Width
1 3/4 in
Product Type
Parallel Gripper,Precision Roller Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-50P
Zoro #
G1159910
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 7/8 in
Overall Length
1 in
Overall Width
1 3/4 in
Inlet Size
#10
Open Width
2 1/4 in
Maximum Finger/Jaw Length
4 in
Stroke Length
1/2 in

Details

Item
Parallel Gripper,Precision Roller Series
Weight
0.31 lb
Product Type
Parallel Gripper,Precision Roller Series
IP Rating
IP33
Operation Type
Synchronous
Maximum Operating Pressure
100 psi
Series
RPP
Minimum Operating Pressure
5 psi
System of Measurement
Inch
Maximum Actuation Time
0.14 sec
Total Rated Grip Force @ 100 psi
106.76 N
Seal Material
Buna-N
Minimum Operating Temperature
-30 Degrees F
Finger Mounting
Side
Accuracy
+/-0.001 in
Maximum Operating Temperature
180 Degrees F
Displacement
1.63 cc
Repeatability
+/-0.0005 in

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 2 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 1 in, Overall Width 1 3/4 in, Overall Height 1 7/8 in, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.31 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 106.76 N, IP Rating IP33, Seal Material Buna-N, Displacement 1.63 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.