Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Precision Roller Series

  • Mfr # RP-50PM-V

  • Zoro # G1159938


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Precision Roller Series
Displacement
1.64 cc
Finger Mounting
Side
Stroke Length
12.7 mm
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-50PM-V
Zoro #
G1159938
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
12.7 mm
Inlet Size
M5
Overall Length
25.4 mm
Maximum Finger/Jaw Length
102 mm
Overall Width
44 mm
Overall Height
46.7 mm
Open Width
57 mm

Details

Item
Parallel Gripper,Precision Roller Series
Product Type
Parallel Gripper,Precision Roller Series
Displacement
1.64 cc
Finger Mounting
Side
Series
RPP
System of Measurement
Metric
Accuracy
+/-0.03 mm
Seal Material
Viton
Operation Type
Synchronous
Maximum Operating Temperature
150 Degrees C
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.14 sec
Minimum Operating Pressure
0.3 bar
Total Rated Grip Force @ 100 psi
107 N
IP Rating
IP33
Weight
0.14 kg
Repeatability
+/-0.01 mm
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Precision Roller Series, Series RPP, Open Width 57 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 25.4 mm, Overall Width 44 mm, Overall Height 46.7 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 107 N, IP Rating IP33, Seal Material Viton, Displacement 1.64 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.