Zoro Homepage

Parallel Gripper, Spring Assist Closed

  • Mfr # REP-82-P-RE-V

  • Zoro # G3142730


product price: $2,678.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Spring Assist Closed
Maximum Finger/Jaw Length
4 in
Displacement
34.9 cc
Air Inlet Type
G
Stroke Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REP-82-P-RE-V
Zoro #
G3142730
UPC #
-
Country of Origin
France

Dimensions

Maximum Finger/Jaw Length
4 in
Stroke Length
3/4 in
Inlet Size
1/8 in
Overall Height
3 in
Overall Width
3 1/8 in

Details

Item
Parallel Gripper,Spring Assist Closed
Product Type
Parallel Gripper,Spring Assist Closed
Displacement
34.9 cc
Air Inlet Type
G
Repeatability
+/-0.0008 in
Total Rated Grip Force @ 100 psi
1,939.42 N
Seal Material
Viton
IP Rating
IP55
System of Measurement
Inch
Weight
1.98 lb
Maximum Actuation Time
0.18 sec
Spring Assist
Spring Closed
Maximum Operating Pressure
100 psi
Series
REP
Minimum Operating Temperature
-20 Degrees F
Operation Type
Synchronous
Minimum Operating Pressure
30 psi
Maximum Operating Temperature
300 Degrees F
Accuracy
+/-0.002 in

Description

Parallel Gripper,Spring Assist Closed, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 3 1/8 in, Overall Height 3 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,939.42 N, IP Rating IP55, Seal Material Viton, Displacement 34.9 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.