Parallel Gripper, Spring Assist Closed
Mfr # REP-82-P-RE
Zoro # G3142706
product price: $2,358.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Spring Assist Closed
Maximum Operating Temperature
180 Degrees F
Inlet Size
1/8 in
Displacement
34.9 cc
Air Inlet Type
G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REP-82-P-RE
Zoro #
G3142706
UPC #
-
Country of Origin
France
Dimensions
Inlet Size
1/8 in
Overall Width
3 1/8 in
Overall Height
3 in
Stroke Length
3/4 in
Maximum Finger/Jaw Length
4 in
Details
Item
Parallel Gripper,Spring Assist Closed
Product Type
Parallel Gripper,Spring Assist Closed
Maximum Operating Temperature
180 Degrees F
Displacement
34.9 cc
Air Inlet Type
G
Minimum Operating Pressure
30 psi
Operation Type
Synchronous
Series
REP
Minimum Operating Temperature
-30 Degrees F
Accuracy
+/-0.002 in
Weight
1.98 lb
Repeatability
+/-0.0008 in
Maximum Actuation Time
0.18 sec
Spring Assist
Spring Closed
Total Rated Grip Force @ 100 psi
1,939.42 N
IP Rating
IP55
System of Measurement
Inch
Seal Material
Buna-N
Maximum Operating Pressure
100 psi
Description
Parallel Gripper,Spring Assist Closed, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 3 1/8 in, Overall Height 3 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,939.42 N, IP Rating IP55, Seal Material Buna-N, Displacement 34.9 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.