Zoro Homepage

Parallel Gripper, Spring Assist Open

  • Mfr # REP-112-P-RI-V

  • Zoro # G3142365


product price: $3,031.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Spring Assist Open
Accuracy
+/-0.002 in
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
300 Degrees F
Displacement
87.01 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REP-112-P-RI-V
Zoro #
G3142365
UPC #
-
Country of Origin
France

Dimensions

Maximum Finger/Jaw Length
5 1/2 in
Overall Height
3 7/8 in
Inlet Size
1/8 in
Stroke Length
3/4 in
Overall Width
4 3/8 in

Details

Item
Parallel Gripper,Spring Assist Open
Product Type
Parallel Gripper,Spring Assist Open
Accuracy
+/-0.002 in
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
300 Degrees F
Displacement
87.01 cc
Weight
5.4 lb
Spring Assist
Spring Open
Minimum Operating Temperature
-20 Degrees F
Seal Material
Viton
Maximum Actuation Time
0.35 sec
Air Inlet Type
G
System of Measurement
Inch
IP Rating
IP55
Series
REP
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
3,038.13 N
Repeatability
+/-0.0008 in
Minimum Operating Pressure
30 psi

Description

Parallel Gripper,Spring Assist Open, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 4 3/8 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 5.4 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 3,038.13 N, IP Rating IP55, Seal Material Viton, Displacement 87.01 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.