Parallel Gripper, Three Jaw
Mfr # RPC-344M-V
Zoro # G3144447
product price: $4,099.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw
Maximum Operating Temperature
150 Degrees C
IP Rating
IP54
Repeatability
+/-0.03 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-344M-V
Zoro #
G3144447
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
22.2 mm
Overall Width
113.5 mm
Maximum Finger/Jaw Length
95 mm
Inlet Size
1/8 in
Overall Height
82.2 mm
Details
Item
Parallel Gripper,Three Jaw
Product Type
Parallel Gripper,Three Jaw
Maximum Operating Temperature
150 Degrees C
IP Rating
IP54
Repeatability
+/-0.03 mm
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.05 mm
Weight
2.73 kg
Total Rated Grip Force @ 100 psi
4,003 N
Minimum Operating Pressure
1.4 bar
Air Inlet Type
NPT
Maximum Actuation Time
0.47 sec
Displacement
120 cc
Series
RPC
Description
Parallel Gripper,Three Jaw, Series RPC, Stroke Length 22.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 113.5 mm, Overall Height 82.2 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2.73 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 4,003 N, IP Rating IP54, Seal Material Viton, Displacement 120 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.