Zoro Homepage

Parallel Gripper, Three Jaw

  • Mfr # RPC-356-V

  • Zoro # G3144611


product price: $5,950.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw
Minimum Operating Pressure
20 psi
Total Rated Grip Force @ 100 psi
6,338.71 N
IP Rating
IP54
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-356-V
Zoro #
G3144611
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
6 in
Inlet Size
1/8 in
Overall Height
4 in
Stroke Length
1 1/8 in
Overall Width
5 3/4 in

Details

Item
Parallel Gripper,Three Jaw
Product Type
Parallel Gripper,Three Jaw
Minimum Operating Pressure
20 psi
Total Rated Grip Force @ 100 psi
6,338.71 N
IP Rating
IP54
Minimum Operating Temperature
-20 Degrees F
Air Inlet Type
NPT
Weight
9.75 lb
Maximum Operating Pressure
100 psi
Displacement
220.56 cc
Repeatability
+/-0.001 in
Series
RPC
Seal Material
Viton
Accuracy
+/-0.002 in
System of Measurement
Inch
Maximum Actuation Time
0.5 sec
Maximum Operating Temperature
300 Degrees F

Description

Parallel Gripper,Three Jaw, Series RPC, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 5 3/4 in, Overall Height 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 9.75 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 6,338.71 N, IP Rating IP54, Seal Material Viton, Displacement 220.56 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.