
Parallel Gripper, Three Jaw
Mfr # RPC-356
Zoro # G3144480
product price: $5,843.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Overall Width
5 3/4 in
Weight
9.75 lb
Product Type
Parallel Gripper,Three Jaw
Series
RPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-356
Zoro #
G3144480
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
5 3/4 in
Stroke Length
1 1/8 in
Maximum Finger/Jaw Length
6 in
Inlet Size
1/8 in
Details
Item
Parallel Gripper,Three Jaw
Weight
9.75 lb
Product Type
Parallel Gripper,Three Jaw
Series
RPC
Minimum Operating Pressure
20 psi
Total Rated Grip Force @ 100 psi
6,338.71 N
Accuracy
+/-0.002 in
Air Inlet Type
NPT
Seal Material
Buna-N
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Maximum Actuation Time
0.5 sec
Minimum Operating Temperature
-30 Degrees F
IP Rating
IP54
Repeatability
+/-0.001 in
Displacement
220.56 cc
Maximum Operating Temperature
180 Degrees F
Description
Parallel Gripper,Three Jaw, Series RPC, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 5 3/4 in, Overall Height 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 9.75 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 6,338.71 N, IP Rating IP54, Seal Material Buna-N, Displacement 220.56 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.