
Parallel Gripper, Three Jaw
Mfr # RPC-368
Zoro # G3144620
product price: $8,044.99
/ea
Free Shipping & Returns
Key Features
Weight
16 lb
Overall Height
4 5/8 in
Overall Width
6 1/2 in
Product Type
Parallel Gripper,Three Jaw
Series
RPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-368
Zoro #
G3144620
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 5/8 in
Overall Width
6 1/2 in
Inlet Size
1/4 in
Maximum Finger/Jaw Length
7 in
Stroke Length
1 3/8 in
Details
Item
Parallel Gripper,Three Jaw
Weight
16 lb
Product Type
Parallel Gripper,Three Jaw
Series
RPC
Accuracy
+/-0.002 in
Air Inlet Type
NPT
Repeatability
+/-0.001 in
Displacement
423.76 cc
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Seal Material
Buna-N
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
13,344.67 N
Maximum Operating Temperature
180 Degrees F
Maximum Actuation Time
0.74 sec
IP Rating
IP54
Minimum Operating Pressure
20 psi
Description
Parallel Gripper,Three Jaw, Series RPC, Stroke Length 1 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 6 1/2 in, Overall Height 4 5/8 in, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 16 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 13,344.67 N, IP Rating IP54, Seal Material Buna-N, Displacement 423.76 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.