Zoro Homepage

Parallel Gripper, Three Jaw

  • Mfr # RPC-368M

  • Zoro # G3144666


product price: $7,813.99
/ea
Free Shipping & Returns

Key Features

Overall Height
118 mm
Weight
7.27 kg
Overall Width
163.8 mm
Product Type
Parallel Gripper,Three Jaw
Minimum Operating Pressure
1.4 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-368M
Zoro #
G3144666
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
118 mm
Overall Width
163.8 mm
Maximum Finger/Jaw Length
178 mm
Inlet Size
1/4 in
Stroke Length
34.9 mm

Details

Item
Parallel Gripper,Three Jaw
Weight
7.27 kg
Product Type
Parallel Gripper,Three Jaw
Minimum Operating Pressure
1.4 bar
System of Measurement
Metric
Displacement
424 cc
Seal Material
Buna-N
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
IP Rating
IP54
Accuracy
+/-0.05 mm
Total Rated Grip Force @ 100 psi
13,345 N
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.74 sec
Air Inlet Type
NPT
Series
RPC

Description

Parallel Gripper,Three Jaw, Series RPC, Stroke Length 34.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 163.8 mm, Overall Height 118 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 7.27 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 13,345 N, IP Rating IP54, Seal Material Buna-N, Displacement 424 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.