Zoro Homepage

Parallel Gripper, Three Jaw, St. Plt, Viton

  • Mfr # RPC-315-SP-V

  • Zoro # G3143981


product price: $2,846.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,St. Plt,Viton
Maximum Finger/Jaw Length
2 in
Minimum Operating Pressure
20 psi
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-315-SP-V
Zoro #
G3143981
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
2 in
Inlet Size
M3
Overall Height
1 5/8 in
Overall Width
2 in
Stroke Length
1/4 in

Details

Item
Parallel Gripper,Three Jaw,St. Plt,Viton
Product Type
Parallel Gripper,Three Jaw,St. Plt,Viton
Minimum Operating Pressure
20 psi
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
Maximum Actuation Time
0.12 sec
Accuracy
+/-0.002 in
Seal Material
Viton
Displacement
5.24 cc
IP Rating
IP54
Series
RPC
Repeatability
+/-0.001 in
Weight
0.53 lb
Total Rated Grip Force @ 100 psi
444.82 N
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure
100 psi

Description

Parallel Gripper,Three Jaw,St. Plt,Viton, Series RPC, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 2 in, Overall Height 1 5/8 in, Inlet Size M3, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.53 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 444.82 N, IP Rating IP54, Seal Material Viton, Displacement 5.24 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.