Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Three Jaw, St. Plt, Viton

  • Mfr # RPC-331M-SP-V

  • Zoro # G3144289


product price: $3,915.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,St. Plt,Viton
Maximum Operating Temperature
150 Degrees C
Weight
1.36 kg
Overall Height
75.1 mm
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-331M-SP-V
Zoro #
G3144289
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
75.1 mm
Overall Width
95.3 mm
Stroke Length
15.7 mm
Inlet Size
M3
Maximum Finger/Jaw Length
76 mm

Details

Item
Parallel Gripper,Three Jaw,St. Plt,Viton
Product Type
Parallel Gripper,Three Jaw,St. Plt,Viton
Maximum Operating Temperature
150 Degrees C
Weight
1.36 kg
IP Rating
IP54
Minimum Operating Pressure
1.4 bar
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
Seal Material
Viton
Series
RPC
Displacement
52.3 cc
Maximum Actuation Time
0.23 sec
System of Measurement
Metric
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
3,336 N
Repeatability
+/-0.03 mm

Description

Parallel Gripper,Three Jaw,St. Plt,Viton, Series RPC, Stroke Length 15.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 95.3 mm, Overall Height 75.1 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,336 N, IP Rating IP54, Seal Material Viton, Displacement 52.3 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.