Parallel Gripper, Three Jaw, Stripper Pl
Mfr # RPC-356M-SP
Zoro # G3144569
product price: $6,117.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Three Jaw, Stripper Pl
Repeatability
+/-0.03 mm
IP Rating
IP54
Accuracy
+/-0.05 mm
Air Inlet Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-356M-SP
Zoro #
G3144569
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
101.1 mm
Stroke Length
28.4 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
152 mm
Overall Width
146 mm
Details
Item
Parallel Gripper, Three Jaw, Stripper Pl
Product Type
Parallel Gripper, Three Jaw, Stripper Pl
Repeatability
+/-0.03 mm
IP Rating
IP54
Accuracy
+/-0.05 mm
Air Inlet Type
NPT
Minimum Operating Pressure
1.4 bar
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.5 sec
System of Measurement
Metric
Seal Material
Buna-N
Weight
4.4 kg
Maximum Operating Temperature
80 Degrees C
Series
RPC
Total Rated Grip Force @ 100 psi
6,339 N
Displacement
253 cc
Description
Parallel Gripper, Three Jaw, Stripper Pl, Series RPC, Stroke Length 28.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 146 mm, Overall Height 101.1 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 4.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 6,339 N, IP Rating IP54, Seal Material Buna-N, Displacement 253 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.