Parallel Gripper, Three Jaw, Stripper Plt
Mfr # RPC-315-SP
Zoro # G3143975
product price: $2,669.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Displacement
5.24 cc
Maximum Operating Temperature
180 Degrees F
Inlet Size
M3
Series
RPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-315-SP
Zoro #
G3143975
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
M3
Stroke Length
1/4 in
Overall Width
2 in
Maximum Finger/Jaw Length
2 in
Overall Height
1 5/8 in
Details
Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Displacement
5.24 cc
Maximum Operating Temperature
180 Degrees F
Series
RPC
System of Measurement
Inch
Accuracy
+/-0.002 in
Weight
0.53 lb
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
444.82 N
Maximum Actuation Time
0.12 sec
Seal Material
Buna-N
Minimum Operating Pressure
20 psi
IP Rating
IP54
Repeatability
+/-0.001 in
Description
Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 2 in, Overall Height 1 5/8 in, Inlet Size M3, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.53 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 444.82 N, IP Rating IP54, Seal Material Buna-N, Displacement 5.24 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.