Zoro Homepage

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-315M-SP

  • Zoro # G3143948


product price: $2,439.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Accuracy
+/-0.05 mm
Series
RPC
Overall Height
41 mm
Weight
0.24 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-315M-SP
Zoro #
G3143948
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 mm
Stroke Length
7.6 mm
Overall Width
50.8 mm
Inlet Size
M3
Maximum Finger/Jaw Length
51 mm

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Accuracy
+/-0.05 mm
Series
RPC
Weight
0.24 kg
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
445 N
Maximum Operating Pressure
7 bar
IP Rating
IP54
System of Measurement
Metric
Maximum Actuation Time
0.12 sec
Repeatability
+/-0.03 mm
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
1.4 bar
Displacement
5.2 cc
Minimum Operating Temperature
-35 Degrees C

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 7.6 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 50.8 mm, Overall Height 41 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP54, Seal Material Buna-N, Displacement 5.2 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.