Zoro Homepage

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-320-SP-V

  • Zoro # G3144158


product price: $3,098.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Weight
1 lb
Maximum Operating Temperature
300 Degrees F
Total Rated Grip Force @ 100 psi
1,334.46 N
Minimum Operating Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-320-SP-V
Zoro #
G3144158
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Inlet Size
#5
Stroke Length
3/8 in
Overall Width
2 3/4 in
Maximum Finger/Jaw Length
2 1/2 in

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Weight
1 lb
Maximum Operating Temperature
300 Degrees F
Total Rated Grip Force @ 100 psi
1,334.46 N
Minimum Operating Pressure
20 psi
Minimum Operating Temperature
-20 Degrees F
System of Measurement
Inch
Maximum Actuation Time
0.18 sec
Accuracy
+/-0.002 in
Maximum Operating Pressure
100 psi
IP Rating
IP54
Series
RPC
Repeatability
+/-0.001 in
Displacement
17.7 cc
Seal Material
Viton

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 2 3/4 in, Overall Height 2 in, Inlet Size #5, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,334.46 N, IP Rating IP54, Seal Material Viton, Displacement 17.7 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.