Zoro Homepage

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-320M-SP-V

  • Zoro # G3144121


product price: $2,937.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Displacement
17.7 cc
Seal Material
Viton
System of Measurement
Metric
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-320M-SP-V
Zoro #
G3144121
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
64 mm
Inlet Size
M3
Stroke Length
10.2 mm
Overall Width
69.9 mm
Overall Height
50 mm

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Displacement
17.7 cc
Seal Material
Viton
System of Measurement
Metric
IP Rating
IP54
Weight
0.45 kg
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
1,334 N
Minimum Operating Pressure
1.4 bar
Series
RPC
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.18 sec
Accuracy
+/-0.05 mm

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 10.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 69.9 mm, Overall Height 50 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.45 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP54, Seal Material Viton, Displacement 17.7 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.