Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-320M-SP

  • Zoro # G3144115


product price: $2,761.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Displacement
17.7 cc
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-320M-SP
Zoro #
G3144115
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
10.2 mm
Inlet Size
M3
Overall Height
50 mm
Maximum Finger/Jaw Length
64 mm
Overall Width
69.9 mm

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Maximum Operating Temperature
80 Degrees C
Repeatability
+/-0.03 mm
Displacement
17.7 cc
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
1,334 N
IP Rating
IP54
Maximum Operating Pressure
7 bar
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Maximum Actuation Time
0.18 sec
Minimum Operating Pressure
1.4 bar
Accuracy
+/-0.05 mm
Weight
0.45 kg
Series
RPC

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 10.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 69.9 mm, Overall Height 50 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.45 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP54, Seal Material Buna-N, Displacement 17.7 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.