Zoro Homepage

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-331-SP

  • Zoro # G3144307


product price: $4,045.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Overall Width
3 3/4 in
System of Measurement
Inch
Maximum Actuation Time
0.23 sec
Minimum Operating Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-331-SP
Zoro #
G3144307
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/4 in
Maximum Finger/Jaw Length
3 in
Overall Height
3 in
Stroke Length
5/8 in
Inlet Size
#5

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
System of Measurement
Inch
Maximum Actuation Time
0.23 sec
Minimum Operating Pressure
20 psi
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
180 Degrees F
Seal Material
Buna-N
Displacement
54.24 cc
Repeatability
+/-0.001 in
Minimum Operating Temperature
-30 Degrees F
Accuracy
+/-0.002 in
IP Rating
IP54
Total Rated Grip Force @ 100 psi
3,336.16 N
Weight
3 lb
Series
RPC

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 5/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 3 3/4 in, Overall Height 3 in, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 3,336.16 N, IP Rating IP54, Seal Material Buna-N, Displacement 54.24 cc, Accuracy +/-0.002 in, Repeatability +/-0.001 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.