Parallel Gripper, Three Jaw, Stripper Plt
Mfr # RPC-344-SP
Zoro # G3144456
product price: $4,778.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Total Rated Grip Force @ 100 psi
4,003.39 N
Displacement
120.78 cc
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-344-SP
Zoro #
G3144456
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
3 3/4 in
Overall Height
3 1/4 in
Stroke Length
7/8 in
Inlet Size
1/8 in
Overall Width
4 1/2 in
Details
Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Total Rated Grip Force @ 100 psi
4,003.39 N
Displacement
120.78 cc
Maximum Operating Temperature
180 Degrees F
System of Measurement
Inch
Accuracy
+/-0.002 in
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Series
RPC
Maximum Actuation Time
0.47 sec
Minimum Operating Temperature
-30 Degrees F
Air Inlet Type
NPT
Weight
6 lb
Seal Material
Buna-N
IP Rating
IP54
Minimum Operating Pressure
20 psi
Description
Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 7/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 4 1/2 in, Overall Height 3 1/4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 6 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 4,003.39 N, IP Rating IP54, Seal Material Buna-N, Displacement 120.78 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.