Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-344M-SP-V

  • Zoro # G3144438


product price: $4,642.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Overall Height
82.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-344M-SP-V
Zoro #
G3144438
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
82.2 mm
Overall Width
113.5 mm
Maximum Finger/Jaw Length
95 mm
Inlet Size
1/8 in
Stroke Length
22.2 mm

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Weight
2.73 kg
System of Measurement
Metric
Maximum Actuation Time
0.47 sec
Displacement
120 cc
Seal Material
Viton
Minimum Operating Pressure
1.4 bar
Series
RPC
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
150 Degrees C
Air Inlet Type
NPT
Total Rated Grip Force @ 100 psi
4,003 N
IP Rating
IP54

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 22.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 113.5 mm, Overall Height 82.2 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 2.73 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 4,003 N, IP Rating IP54, Seal Material Viton, Displacement 120 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.