Parallel Gripper, Three Jaw, Stripper Plt
Mfr # RPC-344M-SP
Zoro # G3144429
product price: $4,442.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Displacement
120 cc
Total Rated Grip Force @ 100 psi
4,003 N
Maximum Finger/Jaw Length
95 mm
Series
RPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-344M-SP
Zoro #
G3144429
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
95 mm
Overall Width
113.5 mm
Stroke Length
22.2 mm
Inlet Size
1/8 in
Overall Height
82.2 mm
Details
Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Displacement
120 cc
Total Rated Grip Force @ 100 psi
4,003 N
Series
RPC
Weight
2.73 kg
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Maximum Operating Temperature
80 Degrees C
Maximum Actuation Time
0.47 sec
Air Inlet Type
NPT
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-35 Degrees C
Minimum Operating Pressure
1.4 bar
IP Rating
IP54
Accuracy
+/-0.05 mm
Seal Material
Buna-N
Description
Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 22.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 113.5 mm, Overall Height 82.2 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.73 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 4,003 N, IP Rating IP54, Seal Material Buna-N, Displacement 120 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.