Zoro Homepage

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-356-SP

  • Zoro # G3144596


product price: $6,489.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Maximum Actuation Time
0.5 sec
Inlet Size
1/8 in
Weight
9.75 lb
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-356-SP
Zoro #
G3144596
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Overall Height
4 in
Stroke Length
1 1/8 in
Maximum Finger/Jaw Length
6 in
Overall Width
5 3/4 in

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Maximum Actuation Time
0.5 sec
Weight
9.75 lb
Seal Material
Buna-N
IP Rating
IP54
Accuracy
+/-0.002 in
Displacement
220.56 cc
Series
RPC
Maximum Operating Temperature
180 Degrees F
Repeatability
+/-0.001 in
Air Inlet Type
NPT
Total Rated Grip Force @ 100 psi
6,338.71 N
Minimum Operating Temperature
-30 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
20 psi

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 5 3/4 in, Overall Height 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 9.75 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 6,338.71 N, IP Rating IP54, Seal Material Buna-N, Displacement 220.56 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.