Zoro Homepage

Parallel Gripper, Three Jaw, Stripper Plt

  • Mfr # RPC-368-SP-V

  • Zoro # G3144760


product price: $8,747.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Accuracy
+/-0.002 in
Maximum Operating Temperature
300 Degrees F
Stroke Length
1 3/8 in
Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC-368-SP-V
Zoro #
G3144760
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
1 3/8 in
Overall Width
6 1/2 in
Maximum Finger/Jaw Length
7 in
Overall Height
4 5/8 in
Inlet Size
1/4 in

Details

Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Accuracy
+/-0.002 in
Maximum Operating Temperature
300 Degrees F
Weight
16 lb
Minimum Operating Pressure
20 psi
Maximum Actuation Time
0.74 sec
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Air Inlet Type
NPT
Total Rated Grip Force @ 100 psi
13,344.67 N
Series
RPC
System of Measurement
Inch
Seal Material
Viton
Displacement
423.76 cc
IP Rating
IP54

Description

Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 1 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Width 6 1/2 in, Overall Height 4 5/8 in, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 16 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 13,344.67 N, IP Rating IP54, Seal Material Viton, Displacement 423.76 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.