Parallel Gripper, Three Jaw, Stripper Plt
Mfr # RPC-368M-SP-V
Zoro # G3144736
product price: $8,517.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Minimum Operating Pressure
1.4 bar
Accuracy
+/-0.05 mm
Stroke Length
34.9 mm
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-368M-SP-V
Zoro #
G3144736
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
34.9 mm
Inlet Size
1/4 in
Maximum Finger/Jaw Length
178 mm
Overall Width
163.8 mm
Overall Height
118 mm
Details
Item
Parallel Gripper,Three Jaw,Stripper Plt
Product Type
Parallel Gripper,Three Jaw,Stripper Plt
Minimum Operating Pressure
1.4 bar
Accuracy
+/-0.05 mm
Seal Material
Viton
IP Rating
IP54
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
13,345 N
Air Inlet Type
NPT
Displacement
424 cc
Maximum Operating Temperature
150 Degrees C
Repeatability
+/-0.03 mm
System of Measurement
Metric
Maximum Actuation Time
0.74 sec
Series
RPC
Weight
7.27 kg
Description
Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Stroke Length 34.9 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 163.8 mm, Overall Height 118 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 7.27 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 13,345 N, IP Rating IP54, Seal Material Viton, Displacement 424 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.