Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Three Jaw, Viton

  • Mfr # RPC-320M-V

  • Zoro # G3144130


product price: $2,605.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Three Jaw,Viton
Accuracy
+/-0.05 mm
IP Rating
IP54
Stroke Length
10.2 mm
Displacement
17.7 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPC-320M-V
Zoro #
G3144130
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
10.2 mm
Maximum Finger/Jaw Length
64 mm
Overall Width
69.9 mm
Overall Height
50 mm
Inlet Size
M3

Details

Item
Parallel Gripper,Three Jaw,Viton
Product Type
Parallel Gripper,Three Jaw,Viton
Accuracy
+/-0.05 mm
IP Rating
IP54
Displacement
17.7 cc
Seal Material
Viton
Weight
0.45 kg
Total Rated Grip Force @ 100 psi
1,334 N
Minimum Operating Pressure
1.4 bar
Maximum Operating Temperature
150 Degrees C
System of Measurement
Metric
Maximum Actuation Time
0.18 sec
Maximum Operating Pressure
7 bar
Series
RPC
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C

Description

Parallel Gripper,Three Jaw,Viton, Series RPC, Stroke Length 10.2 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 69.9 mm, Overall Height 50 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.45 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP54, Seal Material Viton, Displacement 17.7 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.