Parallel Gripper, Three Jaw, Viton
Mfr # RPC-331M-V
Zoro # G3144298
product price: $3,545.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Three Jaw,Viton
Seal Material
Viton
Displacement
52.3 cc
IP Rating
IP54
Series
RPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPC-331M-V
Zoro #
G3144298
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
75.1 mm
Overall Width
95.3 mm
Stroke Length
15.7 mm
Maximum Finger/Jaw Length
76 mm
Inlet Size
M3
Details
Item
Parallel Gripper,Three Jaw,Viton
Product Type
Parallel Gripper,Three Jaw,Viton
Seal Material
Viton
Displacement
52.3 cc
IP Rating
IP54
Series
RPC
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Weight
1.36 kg
Maximum Operating Temperature
150 Degrees C
Minimum Operating Pressure
1.4 bar
Maximum Actuation Time
0.23 sec
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
3,336 N
Accuracy
+/-0.05 mm
Description
Parallel Gripper,Three Jaw,Viton, Series RPC, Stroke Length 15.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 95.3 mm, Overall Height 75.1 mm, Inlet Size M3, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 1.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,336 N, IP Rating IP54, Seal Material Viton, Displacement 52.3 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.